Shop All Dock Plates & Boards
Global Industrial
High-Traction Aluminum Dock Plate, 48inW x 36inL, 2700 Lb. Capacity
Mfr # 241745
Zoro # G711865513
product price: $506.49
/ea
Free Shipping & Returns
$506.49
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
- Brand Global Industrial
- MFR # 241745
- Zoro # G711865513
- UPC # 707022024839
- Country of Origin China
- Category Dock Plates & Boards
Description
High Traction Aluminum Dock Plate. This aluminum dock platefts unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8in thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11in apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30A. Purchase dock plate thatfts 12in wider than anticipated load. Not for use with rider type trucks. Assembles easily. ** The HT.in DIFFERENCE is the height difference above or below the dock.
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
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- VESTIL Dock Board (E-7260)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- EAGLE Eagle Installation Kit for Fixed Poly Dock Plate (CR-EM-1796KIT)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- Global Industrial Ramps