Shop All Dock Plates & Boards
Global Industrial
High-Traction Aluminum Dock Plate 48inW x 24inL 3700 Lb. Capacity
Mfr # 241744
Zoro # G211865488
product price: $404.19
/ea
Free Shipping & Returns
$404.19
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
- Brand Global Industrial
- MFR # 241744
- Zoro # G211865488
- UPC # 707022024822
- Country of Origin China
- Category Dock Plates & Boards
Description
High Traction Aluminum Dock Plate. This aluminum dock platefts unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8in thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11in apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30A. Purchase dock plate thatfts 12in wider than anticipated load. Not for use with rider type trucks. Assembles easily. ** The HT.in DIFFERENCE is the height difference above or below the dock.
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
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/16" (RF1852)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (T404)
- ZICO Cylinder Bracket, Steel, 5 to 5.75 in. Dia (FH-5)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- ZORO SELECT Dock Plate, 3800 lb., 48 x 48 In. (4LGU9)
- Global Industrial Ramps