Shop All Dock Plates & Boards
Global Industrial
High-Traction Aluminum Dock Plate, 36inW x 24inL, 3350 Lb. Capacity
Mfr # 241742
Zoro # G511865485
Free Shipping & Returns
$297.19
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
- Brand Global Industrial
- MFR # 241742
- Zoro # G511865485
- UPC # 707022024808
- Country of Origin China
- Category Dock Plates & Boards
Description
High Traction Aluminum Dock Plate. This aluminum dock platefts unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8in thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11in apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30A. Purchase dock plate thatfts 12in wider than anticipated load. Not for use with rider type trucks. Assembles easily. ** The HT.in DIFFERENCE is the height difference above or below the dock.
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
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-12P1 (24-1031)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- VESTIL Aluminum Econo Dockplate, 3/8, 2K, 60x60 (E-6060)
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- VESTIL Dock Board (E-3024)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- Global Industrial Ramps