Shop All Air Sanders, Buffers & Polishers
Global Industrial
High Speed Sander With 3, 4 1/2 & 5 1/2 Backing Pads, 18,000 RPM
Mfr # G3471
Zoro # G108621197
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Tool Weight 2.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # G3471
- Zoro # G108621197
- UPC # 707022453462
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Details
Handle Material | Aluminum |
Tool Weight | 2.64 |
Description
Ideal for close-quarter sanding, the Global Industrial, High Speed Sander delivers up to 18,000 RPM and is compact in design to allow high speed, vibration-free performance and maneuvering. Includes 3, 4-1/2 and 5-1/2 backing pads. This unit includes built-in regulator and lightweight pistol grip for increased comfort and control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-28 H3 3 Flt. Bottom Hand Tap (008356AS)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768)
- HOWMET AEROSPACE Rivet Tool, 3500 Lb Force, .625 In Stroke (HK-150A)
- GLOBAL INDUSTRIAL 8 Jitterbug Sander, 6,500 RPM (G3492)
- GLOBAL INDUSTRIAL 2 Miniature Rotary Action Sander, 15,000 RPM (G3999)
- GLOBAL INDUSTRIAL 6 Dual Action Sander, 10,000 RPM (G3489)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- ASTRO PNEUMATIC Orbital Sander, Hook-and-Loop Backing Pad (325)
- DYNABRADE Dynascaler Surface Preparation Tool (30337)
- DYNABRADE ANGLE SANDER 5" W/CENTRAL VAC (DB52596)
- Global Industrial Air Sanders, Buffers & Polishers