Shop All Security Seals
Global Industrial
High Security Bolt Seal, Orange, 50PK
Mfr # 670487OR
Zoro # G108620596
product price: $71.89
/pk 50, $1.44/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Abs Plastic & Carbon Steel
- Primary Color Orange
- Useable Length 3/1/2002
- Height 1-1/6 in
- Width 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670487OR
- Zoro # G108620596
- UPC # 707022452564
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3/1/2002 |
Height | 1-1/6 in |
Width | 2/3 in |
Details
Security Seal Primary Material | Abs Plastic & Carbon Steel |
Primary Color | Orange |
Description
Designed for shipping containers, trucks and rail cars. This high security bolt seal is designed to safeguard high value cargo. ISO 17712 certified and meets the requirements of C-TPAT. 50 seals per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- GONGE Trampoline, Mono (G2400)
- ADAMS Form, Gift Cert, 25Pk (ABFGFTC1)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- Global Industrial Security Seals