Shop All Security Seals
Global Industrial
High Security Bolt Seal, Green, 50PK
Mfr # 670487GN
Zoro # G908620567
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Abs Plastic & Carbon Steel
- Primary Color Green
- Useable Length 3/1/2002
- Height 1-1/6 in
- Width 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670487GN
- Zoro # G908620567
- UPC # 707022452595
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3/1/2002 |
Height | 1-1/6 in |
Width | 2/3 in |
Details
Security Seal Primary Material | Abs Plastic & Carbon Steel |
Primary Color | Green |
Description
Designed for shipping containers, trucks and rail cars. This high security bolt seal is designed to safeguard high value cargo. ISO 17712 certified and meets the requirements of C-TPAT. 50 seals per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- PENTEL Pencil, Qckrclicker, 0.5Mm, Be (PD345TC)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/4" Width, PK100 (FDT2363506NFMT)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- GLOBAL INDUSTRIAL High Security Bolt Seal, White, 50PK (670487WH)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Orange, 100PK (670483OR)
- UNIVERSEAL Padlock Seals, Blue, Plastic, PK50 (UFLEX BLUE50)
- Global Industrial Security Seals