Shop All Dock Bumpers
Global Industrial
High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each
Mfr # B184086
Zoro # G308641124
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 3 in
- Overall Depth 20
- Material Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B184086
- Zoro # G308641124
- UPC # 707022434904
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 3 in |
Overall Depth | 20 |
Details
Bumper Shape | Rectangular |
Material | Reinforced Rubber |
Color | Black |
Item | Molded Dock Bumper |
Description
Hardened Molded Bumper is pre-drilled for quick installation. Bumper is constructed from fiber reinforced rubber containing nylon and polyester for added strength and durability. Steel reinforcement rings are molded into each Bumper and accept 3/4 anchor bolts hardware not included. Bumper projects 3 from the surface. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8-1/2" RTCHT BNDR PLS, H5121-4258 (H5121-4258)
- PERMA-CAST Perma-Cast PH-53 0.75 In. Chrome Plated Rope Hook (PH53)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., Black (FG131500BLA)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 12L x 4.25W x 4H (B54110)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL Trailer & Crane Bumper, 3-1/2W x 6L x 3-1/2H (B183967)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- Global Industrial Dock Bumpers