Shop All Dock Bumpers
Global Industrial
High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H
Mfr # B184085
Zoro # G408641123
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 3 in
- Overall Depth 10
- Material Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B184085
- Zoro # G408641123
- UPC # 707022434898
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 3 in |
Overall Depth | 10 |
Details
Bumper Shape | Rectangular |
Material | Reinforced Rubber |
Color | Black |
Item | Molded Dock Bumper |
Description
Hardened Molded Bumper is pre-drilled for easy installation. Constructed from fiber reinforced rubber containing nylon and polyester. Steel reinforcement rings are molded into each bumper for installation. 10L x 4.5W x 3H overall. Order installation hardware separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Nose Plate (151527)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL Trailer & Crane Bumper, 3-1/2W x 6L x 3-1/2H (B183967)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 12L x 4.25W x 4H (B54110)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 24L x 4-1/4W x 4H (B54113)
- ZORO SELECT Dock Bumper, 30x4-1/2x13 In., Rubber (26W593)
- Global Industrial Dock Bumpers