Shop All Traffic Barricades
Global Industrial
High-Density Polyethylene, 2 in H, 72 in L, 10 in W, Yellow
Mfr # 506847
Zoro # G808663053
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material High-Density Polyethylene
- Height 2 in
- Length 72 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 506847
- Zoro # G808663053
- UPC # 707022097031
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2 in |
Length | 72 in |
Width | 10 in |
Details
Color | Yellow |
Material | High-Density Polyethylene |
Barricade Type | Speed Bump W/ Cable Protection |
Description
Versatile design handles the heaviest of vehicle loads while also acting as a dual channel protector. Flexible design fits contour of road or factory floor. High-density polyethylene construction with non-skid surface, resists weather, UV and chemical damage. High visibility yellow. Anchor bolts includedThis is not permanently installed, channel protector can be moved easily from location to location. Cable channel dimensions: 1-1/4W x 7/8H. Weight capacity: 20,000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 21-5/8 in L, 6 in W, Black/Yellow (670594)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-AB)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-ER)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-ER)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- Global Industrial Traffic Safety