Shop All Bulk Storage Racks
Global Industrial
High Capacity Starter Rack 96x48x963 Levels Wood Deck 800lb Per Shelf GRY
Mfr # 580937GY
Zoro # G608591273
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet Z-Beam
- Depth 48 in
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 580937GY
- Zoro # G608591273
- UPC # 707022378383
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 96 in |
Overall Width | 96 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 4 Angle Posts, Beams For 3 Levels, Wood Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes sturdy, precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. This Starter Unit includes 4 angle posts, beams for 3 levels and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Yellow (30280YELLO)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x48x843 Levels Wire Deck 800lb Per Shelf GRY (580925GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 60Wx24Dx84H, 3 Levels No Deck 1000 Lb Per Level, Gray (B2297182)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297231)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- Global Industrial Bulk Storage Racks