Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx1D
Mfr # B2318593
Zoro # G208621004
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Type Self Supported
- Width 25 in
- Style - Air Filters High Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318593
- Zoro # G208621004
- UPC # 707022454537
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 25 in |
Details
Type | Self Supported |
Style - Air Filters | High Capacity |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- DAYTON Mounting Bracket, Ceiling, Incl. Hrdwr (2YU85)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8 (B2308754)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx24Hx2D (B2318622)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D (B2318772)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 16W x 20H x 2D, Pleated, MERV 8 (B2308757)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- Global Industrial Pleated Air Filters