Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D
Mfr # B2318849
Zoro # G108621104
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16
- Style - Air Filters High Capacity
- Type Self Supported
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318849
- Zoro # G108621104
- UPC # 707022454490
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 16 |
Width | 25 in |
Details
Style - Air Filters | High Capacity |
Type | Self Supported |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Front Panel Assembly (000000338)
- RANCO Control, Cycle (A22-2453)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- FILTERS-NOW Filters-NOW DPFS20X25X6 20x25x6 Aprilaire Space-Gard MERV 8 Replacement Air Filters for 2200 Pack of - 2 (DPFS20X25X6)
- Global Industrial Pleated Air Filters