Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 8, Self-Supported, 24Wx24Hx2D
Mfr # B2318760
Zoro # G108621074
product price: $10.95
/ea
Sold in multiples of 12 for $131.40
$131.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24
- Style - Air Filters High Capacity
- Type Self Supported
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318760
- Zoro # G108621074
- UPC # 707022454568
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 24 |
Width | 24 in |
Details
Style - Air Filters | High Capacity |
Type | Self Supported |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- DAYTON Blade, Fan, 18 In (2C361)
- FIREPLACE GLASS DOORS Amhearst Medium Glass door (AM-2101)
- BURNHAM 80160044 Thermodisc Roll Out (80160044)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 10, 12Wx12Hx1D (B2318726)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx24Hx2D (B2318622)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16251.13 4PK)
- Global Industrial Pleated Air Filters