Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D
Mfr # B2318772
Zoro # G308621089
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Width 20 in
- Type Self Supported
- Style - Air Filters High Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318772
- Zoro # G308621089
- UPC # 707022454513
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 20 in |
Details
Type | Self Supported |
Style - Air Filters | High Capacity |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Duct Storage Bag, 8 In. (9500-45)
- PERFECT AIRE Electric Infrared Heater w/Remote (1PHQ14)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx1D (B2318593)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 20H x 1D (B2320731)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- Global Industrial Pleated Air Filters