Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx16Hx2D
Mfr # B2318857
Zoro # G708591814
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 16
- Width 20 in
- Type Self Supported
- Style - Air Filters High Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318857
- Zoro # G708591814
- UPC # 707022454476
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 16 |
Width | 20 in |
Details
Type | Self Supported |
Style - Air Filters | High Capacity |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- REZNOR 131988 Txfr 12Va Be141615-Rad (131988)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- ILC FILTER 16X25X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE US (WY-0JFU-5)
- Global Industrial Pleated Air Filters