Shop All Pleated Air Filters
Global Industrial
High Capacity Pleated Air Filter, MERV 10, 12Wx12Hx1D
Mfr # B2318726
Zoro # G408619887
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12
- Type Wire Backed
- Style - Air Filters High Capacity
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318726
- Zoro # G408619887
- UPC # 707022456869
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 12 |
Width | 12 in |
Details
Type | Wire Backed |
Style - Air Filters | High Capacity |
Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This filter utilizes a state-of-the-art 100% synthetic media to achieve exceptionally high levels of efficiency with the lowest resistance to air flow available and is effective in removing many airborne irritants such as pollens, molds, dander, and dust. The low resistance improves air flow and can greatly reduce energy costs. This filter can be a valuable tool in achieving points for USGBC-LEED certification projects. The advanced media does not rely on electrostatic charge for efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Wrench, F/10"&20"Slimline Bowl For - Part# Ev309259 (EV309259)
- MAXX AIR HVPF 30 YOKE HighVelocity Pedestal Fan, 120 V, 165 A, 360 deg Sweep, 30 in Dia Blade, Black (HVPF30/YOKE)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- DYNABRADE HEPA Cartridge Filter (64684)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 25W x 20H x 2D (B2318699)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 11, 20Wx20Hx1D (B2318751)
- ALL-FILTERS 24X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24241.13 6PK)
- Global Industrial Pleated Air Filters