Shop All Bulk Storage Racks
Global Industrial
High Capacity Add-On Rack 96x48x843 Levels Wood Deck 800 Lb Per Level GRY
Mfr # 581009GY
Zoro # G608591297
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Shelving Style Double Rivet Z-Beam
- Depth 48 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 581009GY
- Zoro # G608591297
- UPC # 707022378741
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 96 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, Beams For 3 Levels, Wood Decking |
Description
This 96W x 48D x 84H unit has horizontal beams that are roll-formed to a Z-profile for added shelf capacity. The wood decking sits flush to beams for a neater appearance and increased stability. Heavy duty racks have 2-1/4 x 1-1/2 x 14-gauge uprights. Levels adjust at 1-1/2 increments. Sturdy wood deck is precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. Add-On Unit includes 2 T-posts, beams for 3 levels and decking. 1500 lb. shelf capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, Wood Deck, Gry (B2297226)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx24D No Deck 1200 Lb Capacity, Gray (B2296965)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297938)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- Global Industrial Bulk Storage Racks