Shop All Bulk Storage Racks
Global Industrial
High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY
Mfr # 581020GY
Zoro # G608591143
product price: $653.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 36 in
- Shelving Style Double Rivet Z-Beam
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581020GY
- Zoro # G608591143
- UPC # 707022378857
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 84 in |
Overall Width | 96 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, 12 Horizontal Beams, Steel Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- BOSCH Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W (I-BOXX53-12)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 60inW x 36inD x 72inH (613180)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- Global Industrial Bulk Storage Racks