Shop All Bulk Storage Racks
Global Industrial
High Cap. Starter Rack 60Wx48Dx84H 3 Levels Wire Deck 1300lb Per Shelf GRY
Mfr # 580919GY
Zoro # G608591068
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet Z-Beam
- Depth 48 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 580919GY
- Zoro # G608591068
- UPC # 707022378208
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 60 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Color | Gray |
Includes | 4 Angle Posts, 12 Horizontal Beams, Wire Decking |
Assembled/Unassembled | Unassembled |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297094)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67313SR)
- Global Industrial Bulk Storage Racks