Shop All Bulk Storage Racks
Global Industrial
High Cap. Starter Rack 48Wx24Dx96H 3 Levels Wood Deck 1500lb Per Shelf GRY
Mfr # 580926GY
Zoro # G608591457
product price: $272.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet Z-Beam
- Depth 24 in
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 580926GY
- Zoro # G608591457
- UPC # 707022378277
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 4 Angle Posts, Beams For 3 Levels, Wood Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes sturdy, precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. This Starter Unit includes 4 angle posts, beams for 3 levels and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- PEERLESS CHAIN CHAIN&LOAD BINDER DISPLAY RACK, 4120090 (4120090)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx36Dx 60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297040)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks