Shop All Bulk Storage Racks
Global Industrial
High Cap. Starter Rack 48Wx24Dx84H 3 Levels Wire Deck 1500lb Per Shelf GRY
Mfr # 580914GY
Zoro # G608590542
product price: $312.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet Z-Beam
- Depth 24 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 580914GY
- Zoro # G608590542
- UPC # 707022378154
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Includes | 4 Angle Posts, 12 Horizontal Beams, Wire Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx24D No Deck 1200 Lb Capacity, Gray (B2296965)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 4 Shelves, No Deck, Gray (B2296734)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gry (B2297320)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- Global Industrial Bulk Storage Racks