Shop All Bulk Storage Racks
Global Industrial
High Cap. Add-On Rack 60Wx48Dx84H 3 Levels Steel Deck 1300lb Per Level GRY
Mfr # 581015GY
Zoro # G608591327
product price: $461.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 48 in
- Shelving Style Double Rivet Z-Beam
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581015GY
- Zoro # G608591327
- UPC # 707022378802
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 60 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, 12 Horizontal Beams, Steel Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORINI Lever Drum Ring (DRM534)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- DURHAM MFG Wire Spool Rack 26-1/8"W x 37-1/8" H x 6" D (368-95)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gry (B2297299)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 72Wx36Dx84H 3 Levels Wood Deck 1000lb Per Shelf GRY (580897GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks