Shop All Bulk Storage Racks
Global Industrial
High Cap. Add-On Rack 60Wx36Dx84H 3 Levels Wire Deck 1300 Lb. Per Level GRY
Mfr # 581026GY
Zoro # G608591198
product price: $407.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 36 in
- Shelving Style Double Rivet Z-Beam
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581026GY
- Zoro # G608591198
- UPC # 707022378918
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 84 in |
Overall Width | 60 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, 12 Horizontal Beams, Wire Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-F Lt Blue)
- ECONOCO Z-Rack Orange Base, Square Tubing (RZK8RNG)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 10 7/8 in H, 5 gal Volume Capacity (19324306)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size (4UH98)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297094)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, No Deck, Gray (B2297675)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- Global Industrial Bulk Storage Racks