Shop All Bulk Storage Racks
Global Industrial
High Cap. Add-On Rack 48Wx24Dx84H 3 Levels Wire Deck 1500 Lb. Per Level GRY
Mfr # 581022GY
Zoro # G608591167
product price: $221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Shelving Style Double Rivet Z-Beam
- Depth 24 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581022GY
- Zoro # G608591167
- UPC # 707022378871
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Add-On Unit |
Shelving Style | Double Rivet Z-Beam |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 2 T-Posts, 12 Horizontal Beams, Wire Decking |
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- 80/20 Magnetic Door, Bracket (2745)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Wide Span Rack 60Wx36Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2297024)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks