Shop All Executive Chairs
Global Industrial
High Back Executive Chair, Breathable Leather, Black
Mfr # 248626
Zoro # G108624280
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 46 in
- Width 25 in
- Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 248626
- Zoro # G108624280
- UPC # 707022018197
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 46 in |
Width | 25 in |
Depth | 29 in |
Details
Color | Black |
Description
Leather upholsterySeat height adjustment lever 5 blade base Curved fixed armrests Cushioned headrest Waterfall seat edge improves leg circulation Lumbar support back Hooded swivel casters3 thick cushioned seat Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- GLOBAL INDUSTRIAL Big & Tall Executive Chair, Caresoft Upholstery, Black (277374)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Gray (516148GY)
- GLOBAL INDUSTRIAL 8 Way Adjustable Executive Chair, Fabric, Black (250575BK)
- GLOBAL INDUSTRIAL Ergonomic Executive Chair with Flip-Up Armrests, Leather Upholstery, Black (277492)
- GLOBAL INDUSTRIAL Executive Office High Back Chair with Arms, Leather, Black (B629805)
- BOSS OFFICE PRODUCTS Boss Executive Chair, Black (B730-BK)
- Global Industrial Seating