Shop All High Visibility Vests
This Product is Discontinued
Global Industrial
Hi-Vis Pink Safety Vest with 1 Reflective Strip, Polyester, One Size (Discontinued)
Mfr # 708149
Zoro # G608654183
This Product is Discontinued
Key Features
- Size One size
- Color Pink
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708149
- Zoro # G608654183
- UPC # 707022343664
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | One size |
Details
Item | Non ANSI Hi Visibility Vest |
Color | Pink |
Material | Polyester |
Description
Bright pink breathable vest is made with polyester mesh including 1 reflective strips that ensure high visibility in both dark and light conditions. Features elastic side straps with hook and loop closure for a universal, secure fit . The 1 continuous reflective strips on both the front and back of the vest provide superior visibility on job sites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.