Shop All Outdoor Benches
Global Industrial
Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black
Mfr # 277530BK
Zoro # G008647785
product price: $758.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 18 in
- Color Black
- Width (In.) 63 in
- Length 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277530BK
- Zoro # G008647785
- UPC # 707022464260
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 63 in |
Length | 73 in |
Details
Item | Tree Bench |
Material | Expanded Metal |
Color | Black |
Assembly | Required |
Description
The Global Industrial Hexagon Outdoor Tree Benches are ideal for parks, campuses, plazas and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers 34oz Native Quencher Bottle (612-S34QB-63)
- BARK Multicolored Plush Tail Mix Dog Toy (211786)
- STENS Grease Gun For Ez Air Vent Cap, Knurled Barrel, Loads 2 Ways, Sure Grip; 751-263 (751-263)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- Global Industrial Patio Furniture