Shop All Portable Vacuums
Global Industrial
HEPA Backpack Vacuum w/8-Piece Tool Kit, 6 Quart
Mfr # 261930
Zoro # G608826023
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9-1/2 in
- Material Plastic
- Housing Color Blue
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261930
- Zoro # G608826023
- UPC # 707022326728
- Country of Origin China
- Category Portable Vacuums
Dimensions
Width | 9-1/2 in |
Height | 23 in |
Details
Voltage | 120 |
Material | Plastic |
Housing Color | Blue |
Description
Features 12.0 amps, 1500 watts, 120 volts and weighs only 9.5 lbs. Comes with a built in heat sensor, 1-1/2 dia. crush proof hose with dual swivel cuffs that stretches from 4' to 7' ft., twist off lid, adjustable straps and extra cushion on shoulder straps and waist belt. 115 static lift suction power with 143 CFM. The on/off switch with power nozzle hook up has a built in finger tip control right on your hip. Innovative switch box design makes changing cords easy; the 50' 16/3 gauge extension cord with lighted ends plug directly into the switch box. Commercial backpack vacuum includes a micro filter cloth bag and two HEPA filter bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON INDUSTRIES Fitting Brush, 5 in L Handle, 1 in L Brush, Silver, Polypropylene, 8 in L Overall (331764)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- NOBLES Gasket, 613992 (613992)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp (VNB-72B)
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- CLEANMAX CleanMax 6 Qt Backpack Vacuum (CMBP-6.2)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- BISSELL Bissell Homecare 92N0 Natural Sweep (92N0)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010T)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- Global Industrial Portable Vacuums