Shop All Training & Computer Tables
Global Industrial
Height Adjustable Table, 48W x 30D x 22-1/4 to 37-1/4H, Walnut
Mfr # 695747WN
Zoro # G308620570
product price: $305.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48 in
- Length 30 in
- Height 22.25 - 37.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695747WN
- Zoro # G308620570
- UPC # 707022445177
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 48 in |
Length | 30 in |
Height | 22.25 - 37.25 in |
Details
Item | Height Adjustable |
Shape | Rectangle |
Description
This all purpose table can be used for any environment including classrooms, offices and training areas. Made with a high pressure laminate top that is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs are 1-1/2 square tubes and adjust in 1 increments that can be locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with height adjustable glides to even out unleveled surfaces. Utility tables are ideal for nearly any activity, making them versatile for your everyday needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- SAFCO Steel Base, Gray (4323GR)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- Global Industrial Training & Computer Tables