Shop All Workbench Legs
Global Industrial
Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK
Mfr # 319132
Zoro # G208654088
product price: $25.59
/pk 2, $12.80/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319132
- Zoro # G208654088
- UPC # 707022326650
- Country of Origin China
- Category Workbench Legs
Details
Item | Leg Extender |
Material | Steel |
Color | Black |
Assembly | Required |
Description
Adjustable height leg extender kits allow for greater height adjustment for Global Adjustable Height Open Leg Workbenches Leg extenders are made of steel and finished with scratch resistant black powder coat to match existing Global open leg workbenches. Base plate allow floor anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Lid (33023)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- DEVILBISS AUTOMOTIVE REFINISHING $DV1 BASE COAT GUN (DV704504)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- Global Industrial Workbench Components