Shop All Workbenches
Global Industrial
Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray
Mfr # 606758
Zoro # G908640961
product price: $531.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 84 in
- Color Gray
- Depth 34 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606758
- Zoro # G908640961
- UPC # 707022080200
- Country of Origin China
- Category Workbenches
Dimensions
Width | 84 in |
Depth | 34 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
This workbench is designed to eliminate overcrowded work surfaces and increase productivity in large packing and assembly operations including distribution centers, warehouses, assembly lines, and more. The space efficient design features folding legs that allow convenient unit handling and transport while reducing the overall footprint for storage ease. The one piece, 12 ga steel top with channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs weight capacity evenly distributed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- Global Industrial Workbenches