Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 24D x 96H With 5 Shelves, Wood Deck, Gray
Mfr # B2297446
Zoro # G608590948
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Single Rivet
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297446
- Zoro # G608590948
- UPC # 707022393027
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports, 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- Global Industrial Bulk Storage Racks