Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray
Mfr # B2297537
Zoro # G908590808
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Single Rivet
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297537
- Zoro # G908590808
- UPC # 707022392426
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports, 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 4 7/16 in H (DV1650 XL)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx60H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296956)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- Global Industrial Bulk Storage Racks