Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 24D x 84H With 6 Shelves, No Deck, Gray
Mfr # B2297565
Zoro # G608590658
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Single Rivet
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297565
- Zoro # G608590658
- UPC # 707022389419
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Double-Rivet Support For Top & Bottom Shelves |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-B Octagon Basketball Display Case; Black (BBO-B)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67331SW)
- Global Industrial Bulk Storage Racks