Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gray
Mfr # B2297474
Zoro # G608590634
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Single Rivet
- Depth 24 in
- Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297474
- Zoro # G608590634
- UPC # 707022390439
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports, 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gry (B2297320)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx60H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296956)
- GLOBAL EQUIPMENT Vertical Bar Storage Rack, 4 Bays, 48"W x 24"D x 60"H, 6000 Lb. Capacity (652262)
- Global Industrial Bulk Storage Racks