Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 12D x 96H With 5 Shelves, Wood Deck, Gray
Mfr # B2297639
Zoro # G608591006
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Single Rivet
- Depth 12 in
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297639
- Zoro # G608591006
- UPC # 707022393003
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports, 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-42)
- ZORO SELECT Shelf Liner 48"x18", White, 4PK (5GRE2)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 72inW x 18inD x 72inH (613181)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297902)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297543)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks