Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 48W x 12D x 72H With 5 Shelves, No Deck, Gray
Mfr # B2296726
Zoro # G608590573
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Single Rivet
- Depth 12 in
- Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2296726
- Zoro # G608590573
- UPC # 707022389518
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 72 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Yellow (QUS221YL)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- 80/20 Roller Wheels, 15 Series (2280)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, No Deck, Gray (B2297675)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks