Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 36W x 18D x 96H With 7 Shelves, Wood Deck, Gray
Mfr # B2297482
Zoro # G608590795
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 18 in
- Shelving Style Single Rivet
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297482
- Zoro # G608590795
- UPC # 707022392808
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 96 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports, 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Red (30290RED)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks