Shop All Bulk Storage Racks
Global Industrial
Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray
Mfr # B2296715
Zoro # G608590696
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Single Rivet
- Depth 18 in
- Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2296715
- Zoro # G608590696
- UPC # 707022389495
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 72 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W (124-95-21-IND)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297938)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- Global Industrial Bulk Storage Racks