Shop All Drum Cradles & Tippers
Global Industrial
Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity
Mfr # 482132
Zoro # G508641092
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Overall Length 43 in
- Width 19-3/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 482132
- Zoro # G508641092
- UPC # 707022016056
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 25 in |
Overall Length | 43 in |
Width | 19-3/4 in |
Depth | 43 in |
Details
Material | Steel |
Color | Red |
Item | Drum Cradle |
Assembled | No |
Description
Sturdy, welded steel construction with retractable hardwood handles. Moves easily on two 5 rigid poly wheels and two 3 swivel poly casters. A steel handle is included for holding the drum during tipping operation. Rollers allow rotation of drum. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1102NFX6)
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- Global Industrial Drum Cradles & Tippers