Shop All Tilt Trucks
Global Industrial
Heavy Duty Plastic Recycling Tilt Truck, 1/2 Cu.Yd. 1400 Lbs. Cap, Blue
Mfr # 984614HD
Zoro # G908612166
product price: $1,055.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 46.5 in
- Overall Width 31 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 984614HD
- Zoro # G908612166
- UPC # 707022481113
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 46.5 in |
Overall Width | 31 in |
Details
Material | Plastic |
Color | Blue |
Item | Heavy Duty Recycling Truck |
Description
Global IndustrialTM Heavy Duty Plastic Tilt Truck is reinforced with steel side rails that support the truck when carrying heavy loads and is ideal for collecting, transporting and dumping bulky materials. Its seamless blue color plastic body won't rust, dent, chip, peel, corrode, or absorb moisture; will withstand exposure to many chemicals and can be cleaned with high-pressure jets of water or steam. Body has white WE RECYCLE logo to easily identify it as a recycling tilt truck. Two 10 axle-mounted solid rubber load wheels, a galvanized hub, and two 4 TPU polyurethane swivel casters provide maximum maneuverability even under heavy loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- ROYAL BASKET TRUCKS Basket Truck, 8, Blue, Vinyl, 600 lb. (G08-BBX-RVA-3UNN)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black (800352)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray (984613)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray (984613HD)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- GLOBAL EQUIPMENT Standard Duty Plastic Recycling Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Blue (984614)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black (21VK48)
- Global Industrial Tilt Trucks