Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 19-7/8 in W, Tan
Mfr # 752397BG
Zoro # G908613170
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 19-7/8 in
- Overall Depth 15-1/4 in
- Depth 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752397BG
- Zoro # G908613170
- UPC # 651588332399
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 19-7/8 in |
Overall Depth | 15-1/4 in |
Depth | 15-1/4 in |
Details
Color | Tan |
Material | Plastic |
Item | Storage Bin |
Description
These quality hopper bins feature a wide front opening for easy access, large label holders for quick identification, and 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applicationsHopper bins stack 6 high.Sold in carton quantities - 3 bins per carton of 1 color Please enter a multiple of 3 in the QTY box for each unit ordered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- ZURN 1 In. Sabine Plug Wrench (658860014)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 6 in W, 5 in H, Yellow (239608YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Blue (30280BLUE)
- Global Industrial Storage Bins