Shop All Hanging Scales
Global Industrial
Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb
Mfr # 412653
Zoro # G409146283
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
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
- Brand Global Industrial
- MFR # 412653
- Zoro # G409146283
- UPC # 707022486934
- Country of Origin China
- Category Hanging Scales
Description
Record accurate weight values with the Global Industrial; Heavy-Duty LCD Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 7.52 W x 10.16 L x 32.95 H.
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
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNE1)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25 (50576)
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- OHAUS Ionizer, Plastic, White (ION-100A)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- Global Industrial Hanging Scales