Shop All Hanging Scales
Global Industrial
Heavy-Duty LCD Digital Crane Scale w/ Remote, 20,000 lb x 10 lb
Mfr # 412652
Zoro # G709146358
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Aluminum Alloy
- Overall Height 32-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412652
- Zoro # G709146358
- UPC # 707022486927
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 32-15/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Color | Blue |
Material | Aluminum Alloy |
Description
Record accurate weight values with the Global Industrial; Heavy-Duty LCD Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 7.52 W x 10.16 L x 32.95 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- Global Industrial Shipping & Packing Scales