Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Hardboard Folding Assembly Workbench, 96 W x 28 D, Gray
Mfr # 606769
Zoro # G908640978
product price: $669.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 96 in
- Color Gray
- Depth 28 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606769
- Zoro # G908640978
- UPC # 707022080316
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 in |
Depth | 28 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivitySpace efficient designs, fold and put away when not in use Rugged 1/4 thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding Welded tubular steel legs telescope to adjust height Steel angle bracing adds stability and rigidity Durable gray enamel finish Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- Global Industrial Workbenches