Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Hardboard Folding Assembly Workbench, 84 W x 34 D, Gray
Mfr # 606767
Zoro # G708640963
original price:
$624.99
15% off
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 84 in
- Color Gray
- Depth 34 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 606767
- Zoro # G708640963
- UPC # 707022080293
- Country of Origin China
- Category Workbenches
Dimensions
Width | 84 in |
Depth | 34 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivitySpace efficient designs, fold and put away when not in use Rugged 1/4 thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding Welded tubular steel legs telescope to adjust height Steel angle bracing adds stability and rigidity Durable gray enamel finish Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH600GY)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318898BL)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL 60x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray (239125)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- Global Industrial Workbenches