Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Hardboard Folding Assembly Workbench, 84 W x 28 D, Gray
Mfr # 606766
Zoro # G708640956
product price: $624.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 84 in
- Color Gray
- Depth 28 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606766
- Zoro # G708640956
- UPC # 707022080286
- Country of Origin China
- Category Workbenches
Dimensions
Width | 84 in |
Depth | 28 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivitySpace efficient designs, fold and put away when not in use Rugged 1/4 thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding Welded tubular steel legs telescope to adjust height Steel angle bracing adds stability and rigidity Durable gray enamel finish Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270021BK)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- Global Industrial Workbenches