Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Hardboard Folding Assembly Workbench, 120 W x 48 D, Gray
Mfr # 606774
Zoro # G508654078
product price: $1,228.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 120 in
- Color Gray
- Depth 48 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606774
- Zoro # G508654078
- UPC # 707022080361
- Country of Origin China
- Category Workbenches
Dimensions
Width | 120 in |
Depth | 48 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Rugged 1/4 thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding. Welded tubular steel legs telescope to adjust height and have a gray enamel finish. Steel angle bracing adds stability and rigidity. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Solid Black, PK4, 4PK (9BK-PK4)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- Global Industrial Workbenches