Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray
Mfr # 606760
Zoro # G108640976
product price: $769.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 96 in
- Color Gray
- Depth 28 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606760
- Zoro # G108640976
- UPC # 707022080224
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 in |
Depth | 28 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivitySpace efficient designs, fold and put away when not in use Heavy-duty one piece 13-gauge steel top, channel formed on 4 sides for superior strength Welded tubular steel legs telescope to adjust height Steel angle bracing adds stability and rigidity Durable gray enamel finish Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker, 36"X18"X78", Dbl Tier, Assembled (U3288-2A-PL)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS240CO)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- Global Industrial Workbenches