Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Folding Assembly Workbench, 120 W x 28 D, Gray
Mfr # 606763
Zoro # G708640970
product price: $1,149.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 120 in
- Color Gray
- Depth 28 in
- Height 28 - 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606763
- Zoro # G708640970
- UPC # 707022080255
- Country of Origin China
- Category Workbenches
Dimensions
Width | 120 in |
Depth | 28 in |
Height | 28 - 42 in |
Details
Item | Assembly Workbench |
Surface Material (Top Material) | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivitySpace efficient designs, fold and put away when not in use Heavy-duty one piece 13-gauge steel top, channel formed on 4 sides for superior strength Welded tubular steel legs telescope to adjust height Steel angle bracing adds stability and rigidity Durable gray enamel finish Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- ZORO SELECT Pail, Screw Top, Round, 2.5 gal, HDPE, White (51912)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- JOHN BOOS & CO GEC™ 96"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top (IST015-O)
- Global Industrial Workbenches